#8, Phillips Drive, Flat Head Wood Screw, Zinc Yellow Steel, 452 PK

  • Mfr # 08277

  • Zoro # G202523618


product price:  $24.45
/pk 452, $0.05/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Type
All Purpose Screw
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08277
Zoro #
G202523618
UPC #
738287082777
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3 in
Diameter
#8
Length 1
3"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw
Type
All Purpose Screw
Thread Type
Coarse

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.