
Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Square Drive, 219 PK
Mfr # 09149
Zoro # G402514133
product price:Â $22.29
/pk 219, $0.10/eaKey Features
Trim Head
Square Drive
Screw Size
#7
Material
18-8 Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09149
Zoro #
G402514133
UPC #
738287091496
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1-5/8 in
Diameter
#7
Length 1
1-5/8"
Thread Length
Partial
Details
Head Type
Trim
Drive
Square
Material
18-8 Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Point Type
Type 17
Head Style
Trim (#1 Square Bit)
Hardness
305
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.