Shop BUILDRIGHT
See all product information
Create Account
Drywall Screw, #10 x 3-3/4 in, Steel, Flat Head Phillips Drive, 260 PK
- Mfr # 08101
- Zoro # G702518701
product price:Â
$
24.19
/pk of 260, $0.09/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Drywall Screw
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08101
- Zoro #
- G702518701
- UPC #
- 738287081015
- Country of Origin
- China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Type
- Drywall Screw
- Thread Type
- Fine
- Head Style
- Bugle (Phillips)
- Tip Type
- Pointed
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-3/4 in
- Diameter
- #10
- Length 1
- 3-3/4"
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.