Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 255 PK

  • Mfr # 52639

  • Zoro # G202523571


product price: $28.69
/pk 255, $0.11/ea

Key Features

Phillips Drive
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52639
Zoro #
G202523571
UPC #
738287526394
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
4 in
Diameter
#10
Length 1
4"

Details

Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Type
All Purpose Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.