
Drywall Screw, #10 x Steel, Bugle Head Phillips Drive, 42 PK
Mfr # 50948
Zoro # G002516872
product price: $6.99
/pk 42, $0.17/eaSold in multiples of 2 for $13.98
Key Features
Bugle Head
Phillips Drive
Pointed Tip
Screw Size
#10
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Drywall Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50948
Zoro #
G002516872
UPC #
738287509489
Country of Origin
China
Dimensions
Screw Size
#10
Diameter
#10
Length 1
4-1/2"
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Drywall Screw
Thread Type
Fine
Head Style
Bugle (Phillips)
Tip Type
Pointed
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.