Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 5000 PK
- Mfr # 09181
- Zoro # G402514409
product price:Â
$
117.99
/pk of 5000, $0.02/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09181
- Zoro #
- G402514409
- UPC #
- 738287091816
- Country of Origin
- China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-5/8 in
- Diameter
- #6
- Length 1
- 1-5/8"
Details
- Head Type
- Trim
- Drive
- Square
- Material
- Steel
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
- Type
- Drywall Screw
- Head Style
- Trim (#1 Square Bit)
- Tip Type
- Pointed
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.