Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1023 PK

  • Mfr # 53983

  • Zoro # G502525633


product price:  $18.39
/pk 1023, $0.02/ea

Key Features

Flat Head
Phillips Drive
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Type
All Purpose Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53983
Zoro #
G502525633
UPC #
738287539837
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Diameter
#6
Length 1
1"

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
All Purpose Screw
Head Style
Bugle (Phillips)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.