
Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 647 PK
Mfr # 08850
Zoro # G802517482
product price:Â $51.29
/pk 647, $0.08/eaKey Features
Wafer Head
Phillips Drive
Pointed Tip
Screw Size
#8
Fastener Length
1-5/8 in
Material
Steel
Finish
Gray Ceramic Coating
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08850
Zoro #
G802517482
UPC #
738287088502
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Diameter
#8
Length 1
1-5/8"
Details
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Gray Ceramic Coating
Item
Drywall Screw
System of Measurement
Inch
Type
Cement Board Screw
Head Style
Wafer (#2 Phillips Bit)
Tip Type
Pointed
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.