Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK

  • Mfr # 08092

  • Zoro # G102519179


product price: $6.15
/pk 95, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08092
Zoro #
G102519179
UPC #
738287080926
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in
Diameter
#8
Length 1
3"

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
Head Style
Bugle (#2 Phillips Bit)
Tip Type
Pointed

Description

Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.