Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 30 PK

  • Mfr # 09794

  • Zoro # G302512307


product price:  $9.99
/pk 30, $0.33/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
3 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09794
Zoro #
G302512307
UPC #
738287097948
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
3 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

The BUILDRIGHT - 9794 is a Self-Drilling Screw intended for use in industrial and commercial applications. Made from steel, this screw features a drill point at the end, which may reduce the need for pre-drilled holes. It is intended to be used with metal materials and can be used in tasks such as metal fabrication, construction, and assembly.

  • Drive: The external hex drive requires a specific tool (3/8 inch size) for installation or removal.
  • Fastener Length: With a length of 3 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: Zinc Plated finish is intended to enhance durability, corrosion resistance, appearance while providing functional properties like improved grip or reduced friction during installation.
  • Head Type: Flange Hex head type offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Suitable Environment: Intended primarily for interior use suggesting some level of resistance to elements such as moisture and corrosion within indoor environments.
  • Screw Size: #14 screw size indicates its width and thread count per inch which can contribute to secure fastening in industrial applications
  • System of Measurement: Uses an Inch system measurement standard to determine size and length
  • Thread Style & Tip Type: Fully threaded style means threads run along the entire length of the screw. Drilling tip type allows self-drilling applications without needing pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.