Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK
Mfr # 54941
Zoro # G102512132
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Buildright
- MFR # 54941
- Zoro # G102512132
- UPC # 738287549416
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 7/16" |
Details
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB142034P25)
- RAWLPLUG Toggle Bolt, 3/4" L, Steel, 1 PK (R-S0-SM04020/6)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 425 PK (GRK01105)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 172 PK (54942)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head 759 PK (54949)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK (09775)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07774)
- Buildright Self-Drilling Screws