Wood Screw, #8, 2-3/8 in, Black Phosphate Steel Truss Head Phillips Drive, 300 PK
- Mfr # 08160
- Zoro # G202514104
product price:Â
$
28.15
/pk of 300, $0.09/ea
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Fastener Length
2-3/8 in
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08160
- Zoro #
- G202514104
- UPC #
- 738287081602
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Type
- Cabinet Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-3/8 in
- Thread Length
- Partial
- Diameter
- #8
- Length 1
- 2-3/8"
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.