Shop BUILT SYSTEMS

12" Shelf

  • Mfr # 146292A-0B07

  • Zoro # G924218649


product price:  $99.25
/ea

Key Features

Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
For Top Depth
30 in
Back Stop Height
1 in
Top Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146292A-0B07
Zoro #
G924218649
UPC #
-
Country of Origin
United States

Dimensions

For Top Depth
30 in
Back Stop Height
1 in
Overall Depth
12 in
Overall Width
54 3/8 in
For Top Width
60 in
Compatible Workstation Width
60 in

Details

Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Top Material
Steel
Includes
(4) M6 Screws
Assembly
Unassembled
Overall Load Capacity
25 lb
Shelf Type
Upper Shelf
Color
Black
Weight
18 lb
Number of Knockouts
0
Number of Outlets
0
Item
12" Shelf
Mount Type
Screw
Product Type
Shelf
Frame Material
Steel
Metal Material Gauge
14 ga
Compatible Brand
BUILT Systems
Compatible Series
ATE400
Compatible Manufacturer Part Number
262938-0B07, 263058-0B07, 265530-0B07, 265650-0B07, 361319-0B07, 361322-0B07

Description

12 In. Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes (4) M6 Screws, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Screw, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 25 lb, Overall Width 54 3/8 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 1 in, ESD Safe No, For Top Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.