Shop BUILT SYSTEMS

12" Shelf

  • Mfr # 146292A-7037

  • Zoro # G924218595


product price:  $80.55
/ea

Key Features

Includes
(4) M6 Screws
Frame Material Finish
Powder Coated
Mount Type
Screw
Back Stop Height
1 in
Top Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146292A-7037
Zoro #
G924218595
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
1 in
Overall Width
54 3/8 in
For Top Depth
30 in
For Top Width
60 in
Overall Depth
12 in
Compatible Workstation Width
60 in

Details

Includes
(4) M6 Screws
Frame Material Finish
Powder Coated
Mount Type
Screw
Top Material
Steel
Number of Knockouts
0
Frame Material
Steel
Color
Gray
Number of Outlets
0
Adjustability
Adjustable Height
Overall Load Capacity
25 lb
Item
12" Shelf
Assembly
Unassembled
Shelf Type
Upper Shelf
Product Type
Shelf
Weight
18 lb
Metal Material Gauge
14 ga
Compatible Manufacturer Part Number
262938-7037, 263058-7037, 265530-7037, 265650-7037, 361319-7037, 361322-7037
Compatible Brand
BUILT Systems
Compatible Series
ATE400

Description

12 In. Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes (4) M6 Screws, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Screw, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 25 lb, Overall Width 54 3/8 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 1 in, ESD Safe No, For Top Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.