Shop BUILT SYSTEMS

12" Shelf

  • Mfr # 146389A-0B07

  • Zoro # G424218408


product price:  $78.65
/ea

Key Features

Overall Load Capacity
25 lb
Back Stop Height
1 in
Mount Type
Screw
Number of Knockouts
0
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146389A-0B07
Zoro #
G424218408
UPC #
-
Country of Origin
United States

Dimensions

Back Stop Height
1 in
For Top Depth
30 in
Overall Width
42 3/8 in
For Top Width
48 in
Overall Depth
12 in
Compatible Workstation Width
48 in

Details

Overall Load Capacity
25 lb
Mount Type
Screw
Number of Knockouts
0
Color
Black
Adjustability
Adjustable Height
Frame Material
Steel
Shelf Type
Upper Shelf
Top Material
Steel
Number of Outlets
0
Item
12" Shelf
Metal Material Gauge
14 ga
Includes
(4) M6 Screws
Product Type
Shelf
Assembly
Unassembled
Weight
14.4 lb
Frame Material Finish
Powder Coated
Compatible Series
ATE400
Compatible Brand
BUILT Systems
Compatible Manufacturer Part Number
262937-0B07, 263057-0B07, 265529-0B07, 265649-0B07, 361318-0B07, 361321-0B07

Description

12 In. Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes (4) M6 Screws, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Screw, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 25 lb, Overall Width 42 3/8 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 1 in, ESD Safe No, For Top Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.