Shop BUILT SYSTEMS

12" Shelf

  • Mfr # 146389A-7037

  • Zoro # G824218374


product price:  $78.65
/ea

Key Features

Frame Material
Steel
Includes
(4) M6 Screws
Frame Material Finish
Powder Coated
Metal Material Gauge
14 ga
Product Type
Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146389A-7037
Zoro #
G824218374
UPC #
-
Country of Origin
United States

Dimensions

For Top Width
48 in
Overall Width
42 3/8 in
Overall Depth
12 in
For Top Depth
30 in
Back Stop Height
1 in
Compatible Workstation Width
48 in

Details

Frame Material
Steel
Includes
(4) M6 Screws
Frame Material Finish
Powder Coated
Metal Material Gauge
14 ga
Product Type
Shelf
Adjustability
Adjustable Height
Number of Outlets
0
Top Material
Steel
Color
Gray
Mount Type
Screw
Shelf Type
Upper Shelf
Number of Knockouts
0
Overall Load Capacity
25 lb
Assembly
Unassembled
Item
12" Shelf
Weight
14.4 lb
Compatible Brand
BUILT Systems
Compatible Series
ATE400
Compatible Manufacturer Part Number
262937-7037, 263057-7037, 265529-7037, 265649-7037, 361318-7037, 361321-7037

Description

12 In. Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes (4) M6 Screws, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Screw, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 25 lb, Overall Width 42 3/8 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 1 in, ESD Safe No, For Top Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.