Shop BUILT SYSTEMS
See all product information
4 5" Swivel Caster Kit
Mfr # 46938
Zoro # G024218396
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Frame Material Finish
Zinc Plated
Wheel Material
Thermoplastic Rubber
Overall Width
5 in
Product Type
Caster Kit
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46938
- Zoro #
- G024218396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 in
- Wheel Diameter
- 5 in
- Overall Depth
- 6 in
- Overall Height
- 6 1/2 in
Details
- Frame Material Finish
- Zinc Plated
- Wheel Material
- Thermoplastic Rubber
- Product Type
- Caster Kit
- Frame Color
- Silver
- Overall Load Capacity
- 350 lb
- Caster Mount Type
- Bracket
- Assembly
- Partially Assembled
- Caster Type
- Swivel
- For Leg Type
- Adjustable Height
- Item
- Caster Kit
- Wheel Type
- Solid
- Frame Material
- Steel
- Compatible Brand
- BUILT Systems
- Compatible Series
- ATE400
- Compatible Manufacturer Part Number
- 262937-0B07,262937-7037,262938-0B07,262938-7037,262939-0B07,262939-7037,263057-0B07,263057-7037,263058-0B07,263058-7037,263059-0B07,263059-7037,265529-0B07,265529-7037,265530-0B07,265530-7037,265531-0B07,265531-7037,265649-0B07,265649-7037,265650-0B07,265650-7037,265651-0B07,265651-7037,361318-0B07,361318-7037,361319-0B07,361319-7037,361320-0B07,361320-7037,361321-0B07,361321-7037,361322-0B07,361322-7037,361323-0B07,361323-7037
Description
Caster Kit, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type Swivel, For Leg Type Adjustable Height, Frame Material Finish Zinc Plated, Includes Mounting Hardware Yes, Overall Depth 6 in, Overall Height 6 1/2 in, Overall Load Capacity 350 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Thermoplastic Rubber, Wheel Type Solid, Frame Color Silver, ESD Safe No, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.