Shop BUILT SYSTEMS
See all product information
Fan Kit
Mfr # 146363A-7037
Zoro # G324218850
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
BUILT Systems
Outlet Type
Three Prong
Number of Outlets
0
Compatible with Series
ATE400
Includes Wiring Kit
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 146363A-7037
- Zoro #
- G324218850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 48 in, 60 in, 72 in
- Overall Width
- 15 3/4 in
- Overall Depth
- 14 1/4 in
- Power Cord Length
- 6 ft
- Overall Height
- 20 3/4 in
Details
- Item
- Fan Kit
- Compatible Brand
- BUILT Systems
- Outlet Type
- Three Prong
- Number of Outlets
- 0
- Compatible with Series
- ATE400
- Includes Wiring Kit
- No
- Product Type
- Fan Kit
- Material
- Plastic/Steel
- Includes
- Mounting Bracket
- Operating Voltage
- 120V AC
- Assembly
- Unassembled
- Finish
- Powder Coated
- Color
- Gray, White
- Compatible with Manufacturer Part Number
- 262937-0B07,262937-7037,262938-0B07,262938-7037,262939-0B07,262939-7037,263057-0B07,263057-7037,263058-0B07,263058-7037,263059-0B07,263059-7037,265529-0B07,265529-7037,265530-0B07,265530-7037,265531-0B07,265531-7037,265649-0B07,265649-7037,265650-0B07,265650-7037,265651-0B07,265651-7037,361318-0B07,361318-7037,361319-0B07,361319-7037,361320-0B07,361320-7037,361321-0B07,361321-7037,361322-0B07,361322-7037,361323-0B07,361323-7037
Description
Fan Kit, Product Type Fan Kit, Assembly Unassembled, Color Gray, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.