Shop BUILT SYSTEMS
See all product information
Locking Drawer
Mfr # 146300A-7037
Zoro # G524218599
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 3/4 in
Drawer Slide Bearing Type
Ball
Overall Load Capacity
75 lb
Metal Material Gauge
14 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 146300A-7037
- Zoro #
- G524218599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 3/4 in
- Overall Height
- 5 3/8 in
- Overall Depth
- 19 5/8 in
Details
- Item
- Drawer
- Drawer Slide Bearing Type
- Ball
- Overall Load Capacity
- 75 lb
- Metal Material Gauge
- 14 ga
- Color
- Gray
- Finish
- Powder Coated
- Product Type
- Drawer
- Assembly
- Partially Assembled
- Material
- Steel
- Includes
- (2) Keys
- Lock Type
- Keyed
- Compatible Manufacturer Part Number
- 262937-7037, 262938-7037, 262939-7037, 263057-7037, 263058-7037, 263059-7037, 265529-7037, 265530-7037, 265531-7037, 265561-7037, 265649-7037, 265650-7037, 361318-7037, 361319-7037, 361320-7037, 361321-7037, 361322-7037, 361323-7037
- Compatible Brand
- BUILT Systems
- Compatible Series
- ATE400
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray, Drawer Slide Bearing Type Ball, Finish Powder Coated, Includes (2) Keys, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 14 ga, Mounting Location Under Workbench Top, Overall Depth 19 5/8 in, Overall Height 5 3/8 in, Overall Load Capacity 75 lb, Overall Width 16 3/4 in, Stackable No, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.