Shop BUILT SYSTEMS
See all product information
Tool Bin Rail
Mfr # 146390A-0B07
Zoro # G124218562
product price:Â $35.59
/eaKey Features
Product Type
Horizontal Bin Rail
Compatible Brand
BUILT Systems
Compatible with Series
ATE400
Adjustability
Adjustable Height
Number of Mounting Holes
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 146390A-0B07
- Zoro #
- G124218562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 1/4 in
- Overall Width
- 42 3/8 in
- For Work Station Width
- 48 in
- Overall Depth
- 3 3/8 in
Details
- Item
- Tool Bin Rail
- Product Type
- Horizontal Bin Rail
- Compatible Brand
- BUILT Systems
- Compatible with Series
- ATE400
- Adjustability
- Adjustable Height
- Number of Mounting Holes
- 4
- Frame Material Finish
- Powder Coated
- Compatible with Manufacturer Part Number
- 262937-0B07, 263057-0B07, 265529-0B07, 265649-0B07, 361318-0B07, 361321-0B07
- Mount Type
- Screw
- Metal Material Gauge
- 14 ga
- Assembly
- Unassembled
- Color
- Black
- Frame Material
- Steel
Description
Tool Bin Rail, Product Type Horizontal Bin Rail, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Screw, Overall Depth 3 3/8 in, Overall Width 42 3/8 in, Adjustability Adjustable Height, Assembly Unassembled, Compatible with Manufacturer Part Number 262937-0B07, 263057-0B07, 265529-0B07, 265649-0B07, 361318-0B07, 361321-0B07, Overall Height 3 1/4 in, Metal Material Gauge 14 ga, Compatible with Series ATE400, ESD Safe No, For Work Station Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.