Shop BUILT SYSTEMS
See all product information
Tool Trolley
Mfr # 146405A-7037
Zoro # G024218730
product price:Â $70.45
/eaKey Features
Metal Material Gauge
14 ga
Overall Depth
1 1/2 in
Finish
Powder Coated
Product Type
Tool Balancer Trolley
Compatible with Series
ATE400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 146405A-7037
- Zoro #
- G024218730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Height
- 7 1/4 in
- Overall Width
- 69 3/4 in
- Compatible Workstation Width
- 72 in
Details
- Item
- Tool Trolley
- Metal Material Gauge
- 14 ga
- Finish
- Powder Coated
- Product Type
- Tool Balancer Trolley
- Compatible with Series
- ATE400
- Color
- Gray
- Overall Load Capacity
- 25 lb
- For Use With
- Workstation Overhead Light Frames
- Compatible Brand
- BUILT Systems
- Assembly
- Unassembled
- Compatible with Manufacturer Part Number
- 262939-7037, 263059-7037, 265531-7037, 265561-7037, 361320-7037, 361323-7037
- Material
- Steel
Description
Tool Trolley, Color Gray, Includes Not Applicable, Includes Mounting Hardware Yes, Material Steel, Overall Depth 1 1/2 in, Overall Height 7 1/4 in, Overall Width 69 3/4 in, Assembly Unassembled, Compatible with Manufacturer Part Number 262939-7037, 263059-7037, 265531-7037, 265561-7037, 361320-7037, 361323-7037, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Trolley, For Use With Workstation Overhead Light Frames, Metal Material Gauge 14 ga, Overall Load Capacity 25 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.