
11-Watt S14 Transparent Blue Dimmable Incandescent Light Bulb, 25PK
Mfr # 861307
Zoro # G906123084
product price: $41.85
/pk 25, $1.67/eaKey Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Primary Application
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861307
Zoro #
G906123084
UPC #
739698896083
Country of Origin
China
Dimensions
Max Overall Bulb Length
12.25
Light Bulb Dia.
1.75
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Primary Application
General
Bulb Finish
Transparent
Light Color
Blue
Average Bulb Life
5000
Bulb Type
S14
Description
This 11W E26 Dimmable Incandescent Transparent Blue Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.