
11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK
Mfr # 861310
Zoro # G106123044
product price: $39.08
/pk 25, $1.56/eaKey Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Max Overall Bulb Length
12.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861310
Zoro #
G106123044
UPC #
739698896113
Country of Origin
China
Dimensions
Max Overall Bulb Length
12.25
Light Bulb Dia.
1.75
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Finish
Transparent
Bulb Type
S14
Light Color
Purple
Bulb Primary Application
General
Average Bulb Life
5000
Description
This dimmable incandescent light bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.