Zoro Homepage

15-Watt B8 Clear Dimmable Candelabra Base (E12) Incandescent Light Bulb 2700K, 50PK

  • Mfr # 861984

  • Zoro # G206124972


product price: $43.45
/pk 50, $0.87/ea

Key Features

Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861984
Zoro #
G206124972
UPC #
739698866659
Country of Origin
China

Dimensions

Max Overall Bulb Length
8.4
Light Bulb Dia.
1

Details

Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
105
Bulb Finish
Clear
Average Bulb Life
1500
Bulb Type
B8
Bulb Primary Application
General

Description

This 50 pack of incandescent bulbs is great to have on hand for any small chandelier in your home or commercial space. Each B8 bulb has an E12 screw base. These bulbs are fully dimmable and emit a warm white light. Choose a long lasting incandescent bulb with this classic, slender shape to highlight your home's existing fixtures and set the perfect mood for any room or occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.