Zoro Homepage

150W Dimmable Clear T3 Double Ended RSC Halogen Light Bulbs, 10PK

  • Mfr # 860771

  • Zoro # G811906826


product price: $31.39
/pk 10, $3.14/ea

Key Features

Voltage
120
Watts
150
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860771
Zoro #
G811906826
UPC #
739698890722
Country of Origin
China

Details

Voltage
120
Watts
150
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
2400
Color
Soft White Light
Bulb Color Temp.
2900K
Average Bulb Life
2000
Bulb Finish
Clear
Bulb Type
T3
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. Included in this package are 10 individual T3 halogen bulbs. Each bulb has a double ended RSC base. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. These tubular bulbs have a C-8 filament type housed within the bulb itself. Halogen bulbs are known to emit harmful UVA and UVB rays. These long bulbs have a full UV stop, meaning you won't have to worry about the effects of UV light when in use. This is a pack of 10 bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.