Zoro Homepage

150W Dimmable White G40 Incandescent Light Bulbs, Medium E26 Base, 2700K, 12PK

  • Mfr # 861056

  • Zoro # G211906822


product price: $55.35
/pk 12, $4.61/ea

Key Features

Voltage
125
Watts
150
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861056
Zoro #
G211906822
UPC #
739698893570
Country of Origin
China

Details

Voltage
125
Watts
150
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
1600
Bulb Type
G40
Bulb Finish
White
Average Bulb Life
1500
Light Color
Warm White Light
CRI
100

Description

Bulbrite's line of Incandescent globes is the perfect option for any household fixture, such as bathroom vanity's or open chandeliers. Ideal for use in vanities and home decor lighting. Fully dimmable Incandescent globe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.