
15w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700K, 40PK
Mfr # 861262
Zoro # G406122945
product price:Â $40.59
/pk 40, $1.01/eaKey Features
Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
861262
Zoro #
G406122945
UPC #
739698895635
Country of Origin
China
Dimensions
Light Bulb Dia.
2
Max Overall Bulb Length
11
Details
Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
95
Average Bulb Life
2000
Bulb Type
G16.5
Light Color
White
Bulb Finish
White
Bulb Primary Application
General
Base
E12
Enclosed Rated
No
Lumen
95
Wattage @ Design Voltage
15
Finish
White
Color Temp
2700K
CRI
100
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite's General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
- G16.5 Incandescent Light Bulb with an E12 base in a White Finish
- 2700K color temperature for a Warm White Light
- Fully Dimmable and works with most dimmer switches
- Pack of 40 bulbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.