
15W LED A19 100W EQUIV PREMIUM DIMMABLE 3000K GU24 120V-4PK
Mfr # 862739
Zoro # G511906768
product price: $28.99
/pk 4, $7.25/eaKey Features
Voltage
120
Watts
15
Bulb Base Type
GU24 Twist & Lock Bi-pin
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862739
Zoro #
G511906768
UPC #
739698863924
Country of Origin
China
Details
Voltage
120
Watts
15
Bulb Base Type
GU24 Twist & Lock Bi-pin
Color Temperature
3000K
Dimmable
Yes
Lumens
1600
Rated Life
25000
Color Rendering Index
90
Bulb Type
A19
Wattage Equivalency
100
Bulb Beam Angle
220 Degrees
Standards
UL
Light Color
Soft White Light
Bulb Finish
Frost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.