Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. 3000K LED Dimmable Wraparound Light (120-277v), 2200 Lumens, White Finish

  • Mfr # 773500

  • Zoro # G716285453


product price: $52.89
/ea

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Beam Angle
100°
Color Temperature
3000K
Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773500
Zoro #
G716285453
UPC #
739698735009
Country of Origin
Thailand

Dimensions

Width
5.13 in
Length
24.37 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Beam Angle
100°
Color Temperature
3000K
Lamp Type
Wrap
CRI
90
Voltage
120-277V
Housing Color
White

Description

Our modern low profile integrated LED wraparound light is a perfect fit for a wide range of commercial or residential applications. Enjoy long lasting, maintenance free lighting without having to replace a light bulb. Bulbrites fully dimmable indoor rated wrap lights are ideal for garages, laundry rooms, closet spaces, mudrooms or other areas of the home where utility lights are needed.


  • Energy-efficient 2’ integrated LED ceiling wrap light produces 3000K Soft White Light.
  • High output 2300 Lumens of brightness using 20-Watts of electricity.
  • Easy to install with integrated slip tabs for seamless lens removal and multiple keyholes / knockouts for wire connections.
  • Thin profile design ideal for low clearance ceilings.
  • Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 20 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
  • Ideal for residential and commercial applications such as garages, laundry rooms, hallways, workshops or other areas where utility lights are needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.