Recessed Troffer, 2 ft L, 3259 lm, 29W

  • Mfr # LCAT22-35MLG-EDU
  • Zoro # G7595957
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
29
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCAT22-35MLG-EDU
Zoro #
G7595957
UPC #
785311259292
Country of Origin
Mexico
Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
29
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,259 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
29 W
Lumens Per Watt
119.0
LED Replacement For
U-Bend T8
Emergency Back Up Battery
No
Fixture Voltage
120V to 277V
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Technology
LED
Color Temp.
3500 K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
CRI
83
Fixture Warranty
5 yr Limited Warranty
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Rated Life
60,000 hr
Housing Material
Steel
Housing Color
White
Lumens per Watt
118 lm/W
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Bulb Included
Yes
Series
LCAT
Lens Material
Acrylic
Light Technology
LED
Lens Shape
Center Basket
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Finish
Matte
Ambient Temperature - Maximum
77 Degrees F
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Includes
(4) T-Grid Brackets
Mounting Style
Grid
Light Output
3,259 lm
Maximum Fixture Wattage
29 W
Ambient Temperature - Minimum
-4 Degrees F

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 29/32 in
Fixture Length
23 7/8 in
Fixture Height
4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in
Overall Height
4 in
Nominal Width
2 ft
Nominal Length
2 ft
Wire Rope Length
23 3/4 in
Length
23 3/4 in

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,259 lm, 118 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.