Zoro Homepage

20-Watt White Integrated LED 9 in. Ceiling Flush Mount

  • Mfr # 773158

  • Zoro # G106126441


product price: $21.69
/ea

Key Features

Length
1.06
Width
9"
Voltage
120
Lumens
1200
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773158
Zoro #
G106126441
UPC #
739698731582
Country of Origin
China

Dimensions

Length
1.06
Width
9"
Diameter
9"

Details

Voltage
120
Lumens
1200
Dimmable
Yes
Finish
White
Lighting Certification
ETL
Color Temperature
2700K
Lighting Technology
LED
CRI
90
Includes
1pc
Fixture Housing Color
White
Housing Material
Glass
Max. Fixture Wattage
20
Color Rendering Index
90
Color Temp
2700K

Description

The product will help revamp your space by easily replacing standard close-to-ceiling light fixtures with a slim and sleek energy-efficient LED fixture. They are safe to use in any residential location where humidity or water may be a factor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.