Shop TROY LIGHTING
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Azar 6 Light Pendant 30 In. Vintage Gold Leaf
- Mfr # F1430-VGL
- Zoro # G215448021
product price:Â
$
1,626.00
/ea
Key Features
Length
30 in
Voltage
120V
Number of Lights
6
Shade Material
Abaca
Finish
Vintage Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1430-VGL
- Zoro #
- G215448021
- UPC #
- 197292072171
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 6
- Shade Material
- Abaca
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Shade Color
- Bleached
- Lamp Included
- No
- Watts
- 8W
- Material
- Steel
- Standards
- ETL Damp
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 6
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Height
- 23.25 in
- Length
- 30 in
- Canopy Width
- 5.5 in
- Width
- 30 in
Description
French Riviera finesse meets mid-century modernism in the Azar pendant. The large drum shade is wrapped entirely in Bleached Abaca cord, allowing light to shine through. Finished in Vintage Gold Leaf, the angular frame takes its cues from vintage iron lighting as it peaks out from under the shade. Available in two sizes with either 4 or 6 lights, Azar provides a sophisticated lighting experience. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.