Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Watt Dimmable Antique Nostalgic Loop Filament A19 Medium E26 Incandescent Bulb, 4 PK

  • Mfr # 861373

  • Zoro # G108609799


product price: $41.79
/pk 4, $10.45/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
50
Bulb Type
A19
Light Bulb Dia.
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861373
Zoro #
G108609799
UPC #
739698896748
Country of Origin
China

Dimensions

Light Bulb Dia.
2.375

Details

Voltage
120
Dimmable
Yes
Lumens
50
Bulb Type
A19
Bulb Finish
Antique
Average Bulb Life
3000

Description

Each four-pack of 25-watt bulbs promises to meld style and function for the perfect lighting option in the most beautiful of packages. Each bulb is dimmable and has a screw base, meaning it will work with your existing chandelier, pendant or sconce lighting. Spotlight the design of your home with the perfect lighting option. The antique, loop filament offers a unique accent for your home's lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.