
25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK
Mfr # 861957
Zoro # G306123097
product price: $51.95
/pk 24, $2.16/eaKey Features
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861957
Zoro #
G306123097
UPC #
739698866383
Country of Origin
China
Dimensions
Light Bulb Dia.
3.125
Max Overall Bulb Length
13.2
Details
Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
130
Bulb Type
G25
Light Color
White
Average Bulb Life
3000
Bulb Finish
White
Bulb Primary Application
General
Description
The Bulbrite 25 Watt Dimmable White Globe G25 Incandescent Light Bulbs features a brass medium (E26) Base and run on 120 Volts. The traditional incandescent design provides outstanding color rendering while the white color is perfect for creating a more inviting atmosphere.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.