Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W Dimmable Clear CA10 Incandescent Light Bulbs, Candelabra E12 Base, 2700K, 50PK

  • Mfr # 861139

  • Zoro # G811906864


product price: $41.85
/pk 50, $0.84/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861139
Zoro #
G811906864
UPC #
739698894409
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
220
Bulb Finish
Clear
Light Color
Warm White Light
Bulb Type
CA10
Average Bulb Life
1500
CRI
100

Description

Love the look of old-timeyin bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs and standard medium base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.