Zoro Homepage

25w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK

  • Mfr # 861988

  • Zoro # G006124943


product price: $49.79
/pk 50, $1.00/ea

Key Features

Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861988
Zoro #
G006124943
UPC #
739698866697
Country of Origin
China

Dimensions

Light Bulb Dia.
1
Max Overall Bulb Length
7.7

Details

Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
220
Bulb Finish
Clear
Average Bulb Life
1500
Bulb Primary Application
General
Bulb Type
CA8

Description

The Bulbrite 25 Watt Dimmable Clear CA8 Flame Tip Incandescent Light Bulb features a Candelabra (E12) Base and is designed to imitate the shape of a flame for a classic look. It is smaller diameter making it ideal for mini chandeliers. This bulb is also perfect for decorative lighting in homes and commercial areas alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.