Zoro Homepage

25w Dimmable Clear G16.5 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 40PK

  • Mfr # 861956

  • Zoro # G206123081


product price: $58.29
/pk 40, $1.46/ea

Key Features

Voltage
125
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861956
Zoro #
G206123081
UPC #
739698866376
Country of Origin
China

Dimensions

Max Overall Bulb Length
10.5
Light Bulb Dia.
2

Details

Voltage
125
Bulb Base Type
E26
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
220
Bulb Type
G16.5
Bulb Finish
Clear
Average Bulb Life
1500
Bulb Primary Application
General

Description

G16.5 Medium Base Globe lamp ideal for use in vanity and home decor lighting. Available in White or Clear in a 25 or 40 watt option. 125 Volt. 1,500 hour average lamp life. 125 volt saves energy, extends lamp life, and features slightly warmer color temperature than 120 volt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.