Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W Dimmable Clear T10 Incandescent Light Bulbs, Medium E26 Base, 2700K, 25PK

  • Mfr # 861271

  • Zoro # G211906884


product price: $35.49
/pk 25, $1.42/ea

Key Features

Voltage
130
Watts
25
Dimmable
Yes
Bulb Color Temp.
2700K
Bulb Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861271
Zoro #
G211906884
UPC #
739698895727
Country of Origin
China

Details

Voltage
130
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
180
Bulb Type
T10
Average Bulb Life
5000
Bulb Finish
Clear
Light Color
Warm White Light
CRI
100

Description

The product features a unique, elongated shape that provides an even distribution of light, ideal for accent and display lighting, as well as decorative highlighting. Perfect for sign, display and pendant applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.