
25W Dimmable White F15 Fiesta Incandescent Light Bulbs, Medium E26 Base, 2700K, 25PK
Mfr # 861170
Zoro # G211906747
product price: $41.99
/pk 25, $1.68/eaKey Features
Voltage
130
Watts
25
Dimmable
Yes
Bulb Color Temp.
2700K
Bulb Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861170
Zoro #
G211906747
UPC #
739698894713
Country of Origin
China
Details
Voltage
130
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
120
Bulb Color Temp.
2700K
Bulb Finish
White
Light Color
Warm White Light
Bulb Type
F15
Average Bulb Life
3750
CRI
100
Description
Bulbrite's Fiesta bulbs are crafted with a ripple design on the glass that adds the perfect complement to any lighting fixture. Perfect for post lanterns, chandeliers, and sconces. The Fiesta bulb is the perfect compliment to any open/clear fixture such as post lanterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.