
25w Dimmable White G12 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK
Mfr # 861952
Zoro # G806122934
product price: $48.15
/pk 50, $0.96/eaKey Features
Voltage
130
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861952
Zoro #
G806122934
UPC #
739698866338
Country of Origin
China
Dimensions
Max Overall Bulb Length
11.2
Light Bulb Dia.
1.5
Details
Voltage
130
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
180
Light Color
White
Bulb Primary Application
General
Bulb Finish
White
Average Bulb Life
2500
Bulb Type
G12
Description
The Bulbrite 25 Watt Dimmable White Globe G12 Incandescent Light Bulb features a Candelabra (E12) Base, and is ideal for decorative lighting in amusement parks. This bulb is also perfect for applications in signs and displays, as well as in residential spaces as a decorative feature, both indoors and outdoors alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.