Zoro Homepage

25W Equivalent Ceramic Green Color S14 Weatherproof Outdoor E26 Medium Base LED Light Bulb, 10PK

  • Mfr # 862321

  • Zoro # G216285403


product price: $56.99
/pk 10, $5.70/ea

Key Features

Bulb Dia.
1.85 in
Bulb Beam Angle
320°
Voltage
120V
Dimmable
Yes
Wattage Equivalency
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862321
Zoro #
G216285403
UPC #
739698865300
Country of Origin
China

Dimensions

Bulb Dia.
1.85 in
Length
3.22 in

Details

Bulb Beam Angle
320°
Voltage
120V
Dimmable
Yes
Wattage Equivalency
25W
Bulb Base Type
E26
Light Color
Ceramic Green
Safety Certificate Type
Wet
Bulb Type
S14

Description

This Bulbrite LED color S14 bulb delivers a splash of green color ideal for parties, holidays or events. These wet rated long lasting fully dimmable light bulbs are suited for indoor or outdoor use including with most string lights. Light up your next event or show support for your favorite charity or cause with a splash of color that lasts up to 25,000-hours.


  • S14 LED bulb with an E26, base in a Ceramic Green finish.
  • 25-Watt equivalent LED A19 shape light bulbs with medium E26 screw base, these bulbs are 2.5-Watt, fully dimmable.
  • Smooth dimming, compatible with a variety of dimmers
  • Fully Dimmable and works with most dimmer switches.
  • Less maintenance, lasts about 12.5X longer than incandescent light bulbs.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.