25W Globe G16 Incandescent Bulbs, Amber Marble Glass, Candelabra E12 Screw Base, 6PK

  • Mfr # 861320

  • Zoro # G611906804


product price:  $18.55
/pk 6, $3.09/ea

Key Features

Voltage
120
Watts
25
Dimmable
Yes
Average Bulb Life
2000
Bulb Finish
Amber Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861320
Zoro #
G611906804
UPC #
739698896212
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
140
Average Bulb Life
2000
Bulb Finish
Amber Marble
Bulb Type
G16.5
CRI
100

Description

Bulbrite's Crystal Collection featuring a unique, decoratively etched design that will bring warmth and personality to any contemporary or classic decor. Convert traditional chandelier styles into a work of art by upgrading to Amber Marble Globe bulbs. Included in this purchase are 6 globe G16 25-watt incandescent light bulbs from Bulbrite's Crystal Collection. These G16 globe bulbs feature a marble effect and an amber finish. Each bulb has an E12 candelabra screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.