Zoro Homepage

35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK

  • Mfr # 861525

  • Zoro # G406123003


product price: $27.15
/pk 2, $13.58/ea

Key Features

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861525
Zoro #
G406123003
UPC #
739698103334
Country of Origin
China

Dimensions

Length
2.17
Width
0.71
Bulb Dia.
0.71

Details

Voltage
120
Bulb Base Type
G9
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
400
Rated Life
25000
Wattage Equivalency
4.5
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Bulb Type
T6
Bulb Finish
Clear
Includes
2 Pieces
Color Rendering Index
80

Description

Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage G9 base bulb provides 400 lumens of light (equivalent to a 35W halogen) and is compatible with most dimmer types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.