
35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Soft White, 2PK
Mfr # 861516
Zoro # G506122821
product price: $30.19
/pk 2, $15.10/eaKey Features
Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
Bulb Primary Application
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861516
Zoro #
G506122821
UPC #
739698103242
Country of Origin
China
Dimensions
Length
2.2
Width
0.69
Bulb Dia.
0.69
Details
Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
25000
Bulb Primary Application
General
Wattage Equivalency
4.5
Color Rendering Index
80
Bulb Type
T4
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage E11 base bulb provides 400 lumens of light (equivalent to a 35W incandescent) and is compatible with most dimmer types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.