
35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White, 2PK
Mfr # 861528
Zoro # G906123046
product price: $30.19
/pk 2, $15.10/eaKey Features
Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861528
Zoro #
G906123046
UPC #
739698103365
Country of Origin
China
Dimensions
Length
2.2
Width
0.69
Bulb Dia.
0.69
Details
Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
340
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Bulb Type
T4
Includes
2 Pieces
Bulb Primary Application
General
Color Rendering Index
80
Bulb Finish
Frost
Wattage Equivalency
1/4/1900 12:00:00 PM
Description
dimmer lutron switch low lightbulbs switches smart clear lights wattage amber bulk shatterproof edison candleabras special stained glass harbor type feit electric filament daylight yellow wall mount candlabra kit candlelabra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.