35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Frost LED Lght Bulb, 3000K, 2PK

  • Mfr # 861520

  • Zoro # G406122976


product price:  $30.19
/pk 2, $15.10/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Rated Life
25000
Bulb Type
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861520
Zoro #
G406122976
UPC #
739698103280
Country of Origin
China

Dimensions

Width
0.69
Length
2.2
Bulb Dia.
0.69

Details

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
340
Rated Life
25000
Bulb Type
T4
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
80
Wattage Equivalency
4.5
Bulb Primary Application
General
Bulb Finish
Frost
Includes
2 Pieces

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.


  • SPECIFICATIONS: Included in this purchase are two mini LED light bulbs with an E12 Candelabra Screw base. Each 4.5 watt bulb is the equivalent of a 40 watt incandescent with 340 lumens of brightness, and features a frosted glass finish for a diffused lighting effect. These bulbs are a retrofit for halogen and xenon bulbs.
  • MINI LED NON- DIMMABLE: This bulb is a true retrofit for Halogen lamps. Simply insert into any E12 Candelabra Screw base fixture and adjust for the perfect amount of lighting in any room for any occasion or mood.
  • SOFT WHITE LIGHT: With a Kelvin score of 3000K, these frosted bulbs emit a soft glow.
  • Fully Dimmable and works with most dimmer switches
  • IDEAL USES: Ideal for retail displays, home use, showcases or exhibits, this small bulb is ideal to be used indoor or outdoor. Use it at home for chandeliers, pendant, downlight light, landscape, wall mount or sconces. Long lasting and reliable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.