
4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (Discontinued)
- Mfr # 861667
- Zoro # G606124978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861667
Zoro #
G606124978
UPC #
739698862446
Country of Origin
China
Dimensions
Length
1.26
Width
4.8
Details
Lumens
650
Voltage
120
Color Temperature
3000K
Max. Wattage
9
Housing Material
Polycarbonate
CRI
80
Dimmable / Non-Dimmable
Yes
Finish
White
Description
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 9 watts and a 65 watt equivalent and rated at 3000K. Each fixture also has a white finish. Each fixture measures 1.26”h x 4.8”w. The cutout size is 4 1⁄4”. The Jbox dims are 3.74” x 3.46” x 1.22. The light itself is 4 inches in diameter.
These easy-to-install kits have a remote, metal jbox for easy operation. Each bulb emits a soft white light and operates like a much higher wattage incandescent with a longer lifespan.
These easy-to-install kits have a remote, metal jbox for easy operation. Each bulb emits a soft white light and operates like a much higher wattage incandescent with a longer lifespan.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.