Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Dimmable Clear B8 Candelabra E12 Incandescent Bulb, 50PK

  • Mfr # 861201

  • Zoro # G311906838


product price: $38.75
/pk 50, $0.78/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861201
Zoro #
G311906838
UPC #
739698895024
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
280
Bulb Color Temp.
2700K
Light Color
Warm White Light
Bulb Type
B8
Average Bulb Life
3750
Bulb Finish
Clear
CRI
100

Description

Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.