Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Dimmable White G25 Incandescent Light Bulbs, Medium E26 Base, 2700K, 24PK

  • Mfr # 861030

  • Zoro # G211906754


product price: $39.15
/pk 24, $1.63/ea

Key Features

Voltage
120
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861030
Zoro #
G211906754
UPC #
739698893310
Country of Origin
China

Details

Voltage
120
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
280
Light Color
Warm White Light
Bulb Type
G25
Bulb Finish
White
Average Bulb Life
3000
CRI
100

Description

Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite's General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.