40W Equiv Dimmable CA10 (E12) Candelabra Scrw Base Warm Wht Clear LED Filament Lght Bulb, 2700K, 4PK

  • Mfr # 861415

  • Zoro # G706123017


product price:  $23.25
/pk 4, $5.81/ea

Key Features

Voltage
120
Dimmable
Yes
Rated Life
15000
Includes
4 Pieces
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861415
Zoro #
G706123017
UPC #
739698897165
Country of Origin
China

Dimensions

Length
4.33
Width
1.26
Bulb Dia.
1.26

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
15000
Includes
4 Pieces
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Bulb Type
CA10
Wattage Equivalency
4.5
Bulb Primary Application
General
Bulb Finish
Clear

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. These flame-shaped, curved tip candelabra bulbs are ideal for your home's designer fixtures. This four-pack of LED bulbs emits warm white light while outlasting and outperforming their halogen and incandescent counterpart.s


  • CA10 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4.5 Watts (350 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.